2 in. Bronze FNPT Ball Valve
75-100 Series 2 in. Bronze FNPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ThisApolloballvalvemeetsOSHAstandardsandprovidesforeasy,safemaintenanceofpneumatictools.ValvecanbepadlockedintheOPENorCLOSEDpositionwiththesamehardware. AdjustablePackingGland. Blowout-ProofStemDesign. RPTFESeatsandStuffingBoxRing. HardenedBallforWearResistance
Documents
Specifications
- ASTM:
- ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 75-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 4-17/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- Temperature Range:
- -20 to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750691782
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve