1-1/2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
76-100 Series 1-1/2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 135-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Investment cast components
- Mounting pad for easy actuator mounting
- Blow out proof stem
- Adjustable packing gland
- Meets NACE MR-01-75
- Stainless steel lever and nut
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- CSA 3.16-M88
- Collection:
- 76-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750698477
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve