1-1/2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
76-100 Series 1-1/2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 135-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Investment cast components
- Mounting pad for easy actuator mounting
- Blow out proof stem
- Adjustable packing gland
- Meets NACE MR-01-75
- Stainless steel lever and nut
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- ASTM:
- ASTM A-351 CF8M
- CSA Certified:
- CSA CGA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-17/50
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750698668
- Valve Body Style:
- 2 piece
- Valve Operator:
- Hi-Rise Locking Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.2