This product requires certification to purchase.

1-1/2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve

Apollo Valves

76-100 Series 1-1/2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610747
  • Item #5174398
  • Manufacturer Part #7610747
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

76-100 Series 1-1/2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610747
  • Item #5174398
  • Manufacturer Part #7610747
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
76-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
3-1/4 in
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-17/50 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze
Material Type:
CF8M
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
1500 psi
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
UPC:
670750044540
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.04 lb
cUPC Certified:
No