This product requires certification to purchase.

2-1/2 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Standard Port FNPT 1000# Ball Valve
Apollo Valves 2-1/2 in. Stainless Steel Standard Port FNPT 1000# Ball Valve
Manufacturer Part #7610927
Apollo Valves

76-100 Series 2-1/2 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A7610901
  • Item #252358
  • Manufacturer Part #7610901
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Standard Port FNPT 1000# Ball Valve
Apollo Valves 2-1/2 in. Stainless Steel Standard Port FNPT 1000# Ball Valve
Manufacturer Part #7610927
Apollo Valves

76-100 Series 2-1/2 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A7610901
  • Item #252358
  • Manufacturer Part #7610901
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-out proof stem design
  • Adjustable packing gland
  • Application commercial, industrial
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM:
ASTM A-276, ASTM A-351 CF8M
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
76-100 Series
Color Finish Name:
Silver
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
6-3/4 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
NSF:
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
1000, 150
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
UL Listed:
No
UPC:
670750699566
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
15.6 lb