This product requires certification to purchase.

2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

Apollo Valves Silver Stainless Steel Standard Port FNPT 1500# Ball Valve
Apollo Valves 2 in CF8M Stainless Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #7610827
Apollo Valves

76-100 Series 2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610801
  • Item #50293
  • Manufacturer Part #7610801
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Silver Stainless Steel Standard Port FNPT 1500# Ball Valve
Apollo Valves 2 in CF8M Stainless Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #7610827
Apollo Valves

76-100 Series 2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610801
  • Item #50293
  • Manufacturer Part #7610801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 258
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-out proof stem design
  • Adjustable packing gland
  • Application commercial, industrial
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM:
ASTM A-276, ASTM A-351 CF8M
BAA Compliant:
No
CSA Certified:
CSA 3.16-M88
Clean Bagged:
No
Collection:
76-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
3-6/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
5-43/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
Maximum Temperature:
500
NSF:
NSF 372, NSF 61 Annex G, NSF 61 Section 8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 1500
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Liquid, Potable Water, Steam
UL Listed:
No
UPC:
670750699153
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.05 lb