This product requires certification to purchase.

2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

Apollo Valves

76-100 Series 2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610839
  • Item #350561
  • Manufacturer Part #7610839
5 out of 5 Customer Rating
Brand image
Apollo Valves

76-100 Series 2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610839
  • Item #350561
  • Manufacturer Part #7610839
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Stainless steel lever and nut
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
5-43/100 in
Pressure Class
1500#
Valve Size
2 in
Weight
6.1 lb
Characteristics & Features
Collection
76-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
CF8M, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Hi-Rise Locking Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 1500
Warranty & Product Information
ANSI
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM
ASTM A-276, ASTM A-351 CF8M
CSA Certified
CSA 3.16-M88
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750699443