2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
76-100 Series 2 in. Stainless Steel Standard Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Investment cast components
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blowout-proof stem design
- Adjustable packing gland
-
Lead Law Compliant
Specifications
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- CSA Certified:
- CSA CGA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 3-1/4
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-43/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- CF8M
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Temperature Range:
- -20 to 600 Deg F
- UL Listed:
- No
- UPC:
- 670750044557
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 15.57
- cUPC Certified:
- No