1/4 in. CF8M Stainless Steel FNPT 2000# Sping Ball Valve
76-500 Series 1/4 in. CF8M Stainless Steel FNPT 2000# Sping Ball Valve
Product Details
Product Details
- Carbon and graphite reinforced seats (MPTFE)
- All components of lever are stainless steel
- Operating torque is approximately three times standard valve torque
- Investment cast components
- Application industrial
- Lead-free
- Made in USA
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M
- Collection:
- 76-500 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, MPTFE
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam, Vacuum
- UL Listed:
- No
- UPC:
- 670750194108
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.26 lb