This product requires certification to purchase.

1 in. CF8M Stainless Steel FNPT 2000# Spring Ball Valve

Apollo Valves

76-500 Series 1 in. CF8M Stainless Steel FNPT 2000# Spring Ball Valve

  • Fast #
  • Part #A7650501A
  • Item #4088531
  • Manufacturer Part #7650501A
5 out of 5 Customer Rating
Brand image
Apollo Valves

76-500 Series 1 in. CF8M Stainless Steel FNPT 2000# Spring Ball Valve

  • Fast #
  • Part #A7650501A
  • Item #4088531
  • Manufacturer Part #7650501A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Carbon and graphite reinforced seats (MPTFE)
  • All components of lever are stainless steel
  • Operating torque is approximately three times standard valve torque
  • Investment cast components
  • Application industrial
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
76-500 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-37/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, MPTFE
Maximum Temperature:
500
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam, Vacuum
UL Listed:
No
UPC:
670750172342
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Spring Return Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.35 lb