This product requires certification to purchase.

3/4 in. CF8M Stainless Steel FNPT 2000# Sping Ball Valve

Apollo Valves

76-500 Series 3/4 in. CF8M Stainless Steel FNPT 2000# Sping Ball Valve

  • Fast #
  • Part #A7650401A
  • Item #4088543
  • Manufacturer Part #7650401A
5 out of 5 Customer Rating
Brand image
Apollo Valves

76-500 Series 3/4 in. CF8M Stainless Steel FNPT 2000# Sping Ball Valve

  • Fast #
  • Part #A7650401A
  • Item #4088543
  • Manufacturer Part #7650401A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Carbon and graphite reinforced seats (MPTFE)
  • All components of lever are stainless steel
  • Operating torque is approximately three times standard valve torque
  • Investment cast components
  • Application industrial
  • Lead-free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
1.98 lb
Characteristics & Features
Collection
76-500 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
CF8M, MPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Spring Return Handle
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 2000
Warranty & Product Information
ASTM
ASTM A-276 Type 316, ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750248207