This product requires certification to purchase.

3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

76-500 Series 3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7650201A
  • Item #4088544
  • Manufacturer Part #7650201A
4 out of 5 Customer Rating
Brand image
Apollo Valves

76-500 Series 3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7650201A
  • Item #4088544
  • Manufacturer Part #7650201A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sping return to close (-01)
  • Spring return to open (-08)
  • Reinforced seats
  • All components of lever are stainless steel
  • Operating torque is approximately three times standard valve torque
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Investment cast components
  • High pressure control
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
Collection:
76-500 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/50 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam, Vacuum
UL Listed:
No
UPC:
670750197741
Valve Body Style:
2 piece
Valve Operator:
Spring Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.25 lb