This product requires certification to purchase.

1/2 in. Stainless Steel Standard Port FNPT 800# Ball Valve

This product has been replaced by

LF 1/2 NPT 3W BV SS
Apollo Valves 1 in Stainless Steel Standard Port FPT Ball Valve
Manufacturer Part #766032757A
Apollo Valves

76-600 Series 1/2 in. Stainless Steel Standard Port FNPT 800# Ball Valve

  • Fast #
  • Part #A7660357A
  • Item #5085975
  • Manufacturer Part #7660357A
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

LF 1/2 NPT 3W BV SS
Apollo Valves 1 in Stainless Steel Standard Port FPT Ball Valve
Manufacturer Part #766032757A
Apollo Valves

76-600 Series 1/2 in. Stainless Steel Standard Port FNPT 800# Ball Valve

  • Fast #
  • Part #A7660357A
  • Item #5085975
  • Manufacturer Part #7660357A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reinforced seats
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Blowout-proof stem design
  • Adjustable packing gland
  • Investment cast body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A-351
AWWA:
No
CSA Certified:
No
Clean Bagged:
Yes
Collection:
76-600 Series
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
3-22/25 in
Handle Material:
Stainless Steel/Vinyl
Handle Type:
Lever
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
2-23/100 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
500
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
800
Pressure Class:
800#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
0 to 500 Deg F
Temperature Rating:
500
UL Listed:
No
UPC:
670750238840
Valve Body Material:
Stainless Steel
Valve Body Style:
3-way
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.75 lb
cUPC Certified:
No