This product requires certification to purchase.

1 in. 316 SS Stainless Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

76-AR Series 1 in. 316 SS Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A76AR524
  • Item #1400934
  • Manufacturer Part #76AR524
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

76-AR Series 1 in. 316 SS Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A76AR524
  • Item #1400934
  • Manufacturer Part #76AR524
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-piece packing set
  • Adjustable packing gland
  • Live loaded packing
  • Saturated steam 250 psig
  • Application industrial
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-17/50 in
Pressure Class
2000#
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
76-AR Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
316 SS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
2000
Warranty & Product Information
ASTM
ASTM A-276, ASTM A-351
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, Vacuum
UL Listed
No
UPC
670750956041