This product requires certification to purchase.

1/2 in. Stainless Steel Standard Port FNPT Ball Valve

Apollo Valves

76 Series 1/2 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7610327UAA
  • Item #9980948
  • Manufacturer Part #7610327UAA
5 out of 5 Customer Rating
Brand image
Apollo Valves

76 Series 1/2 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7610327UAA
  • Item #9980948
  • Manufacturer Part #7610327UAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve.
  • Investment Cast Components. Reinforced Seats. Mounting pad for easy actuator mounting. Blowout-proof stem design. Adjustable packing gland. Stainless Steel Lever and NutMeets NACE MR0175 (2000) & MR0103 (2012)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 607
ASTM:
ASTM A-351 CF8M
BAA Compliant:
Yes
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
76 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
ISO:
ISO 10497:2010
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-23/100
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150, 2000
Pressure Class:
150#
Recommended Valve Application:
Potable Water, Steam, Vacuum
Temperature Range:
-20 to 500 Deg F
UL Listed:
No
UPC:
191988031961
Valve Body Material:
Stainless Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63