This product requires certification to purchase.

1 in Stainless Steel Standard Port FPT Ball Valve

Apollo Valves

76 Series 1 in Stainless Steel Standard Port FPT Ball Valve

  • Fast #
  • Part #A766032757A
  • Item #10263628
  • Manufacturer Part #766032757A
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

76 Series 1 in Stainless Steel Standard Port FPT Ball Valve

  • Fast #
  • Part #A766032757A
  • Item #10263628
  • Manufacturer Part #766032757A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Apollo Valves 76-600 Series is a standard port, threaded 3-way stainless steel ball valve.
  • Reinforced Seats Meets NACE MR0175 (2000) & MR0103 (2012)Blowout-Proof Stem Design Adjustable Packing Gland Investment Cast Body NSF/ANSI/CAN 61, Annex G
  • Apollo 2 Piece Standard Port 3-Way Stainless Steel Ball Valve with SS Latch-Lock Lever & Nut, Cleaned for Oxygen Service 1/2" (3 x FNPT)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
ASTM:
ASTM A-351 CF8M
Clean Bagged:
Yes
Collection:
76 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
800#
Recommended Valve Application:
Potable Water
Type:
A766032757A
UL Listed:
No
UPC:
670750284069
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
1 in
Valve Type:
Ball Valve