This product requires certification to purchase.

1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

Apollo Valves

76F-100-A Series 1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10304A
  • Item #4517230
  • Manufacturer Part #76F10304A
4.9 out of 5 Customer Rating
Brand image
Apollo Valves

76F-100-A Series 1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10304A
  • Item #4517230
  • Manufacturer Part #76F10304A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Blowout proof stem design
  • Adjustable packing gland
  • Stainless steel lever and nut
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
ASTM:
ASTM A-216 WCB, ASTM A-276 Type 316, ASTM A-351 CF8M
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
76F-100-A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/20 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750930690
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.57 lb