This product requires certification to purchase.

3/4 in. CF8M Stainless Steel Full Port Lever Lock FNPT 1000# Ball Valve

Apollo Valves

76F-100-A Series 3/4 in. CF8M Stainless Steel Full Port Lever Lock FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10427A
  • Item #4109031
  • Manufacturer Part #76F10427A
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

76F-100-A Series 3/4 in. CF8M Stainless Steel Full Port Lever Lock FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10427A
  • Item #4109031
  • Manufacturer Part #76F10427A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Investment cast components
  • Reinforced seats
  • Adjustable packing gland
  • Application commercial, industrial
  • Lead-free
  • Made in USA
  • Fire safe to API 607
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-77/100 in
Pressure Class
1000#
Pressure - Maximum
1000 psi
Valve Size
3/4 in
Weight
0.91 lb
Width
1-31/50 in
Characteristics & Features
Clean Bagged
No
Collection
76F-100-A Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
CF8M, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
1000, 150
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8 Annex G
API
API 607
ASTM
ASTM A-276 Type 316, ASTM A-351 CF8M
CSA Certified
CSA 3.16-M88
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61-8 Annex G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750614699