This product requires certification to purchase.

3/8 in. Stainless Steel Full Port FNPT 1000# Ball Valve

Apollo Valves

76F-100-A Series 3/8 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10227
  • Item #1609583
  • Manufacturer Part #76F10227
5 out of 5 Customer Rating
Brand image
Apollo Valves

76F-100-A Series 3/8 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10227
  • Item #1609583
  • Manufacturer Part #76F10227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Investment cast components
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75-2000
  • Stainless steel lever and nut
  • Available with a stainless steel latch lock lever
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
ASTM:
ASTM A-351 CF8M
CSA Certified:
CSA CGA 3.16-M88
Clean Bagged:
No
Collection:
76F-100-A Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-91/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
UL Listed:
No
UPC:
670750292033
Valve Body Style:
2 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve
Weight:
0.44 lb