1/2 in. Stainless Steel Full Port FNPT Ball Valve
76F Series 1/2 in. Stainless Steel Full Port FNPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 316 SS investment cast components
- RPTFE seats
- Two-piece body
- Blowout-proof stem design
- Adjustable packing gland
- Meets NACE MR-01-75-2000
- SS lever and nut
- Proudly made in USA
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 607
- ASTM:
- ASTM A-351-CF8M
- CSA Certified:
- CSA 3.16
- Collection:
- 76F Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/20
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1000, 150
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- UPC:
- 191988032173
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.57