1 in. Stainless Steel Full Port FNPT 1000# Ball Valve
This product has been replaced by
Manufacturer Part #76F10527A
76F Series 1 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Product Details
Product Details
- Investment cast components
- Reinforced seats
- Adjustable packing gland
- Application commercial, industrial
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 607
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 Grade 316SS, ASTM A-351 CF8M
- CSA Certified:
- CSA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76F Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- A351, CF8M
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 670750614705
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.38 lb