3/8 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
This product has been replaced by
Manufacturer Part #76F10227
76F-100-A Series 3/8 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
Product Details
Product Details
- Investment cast components
- Reinforced seats
- Blow-out proof stem design
- Adjustable packing gland
- Meets NACE MR-01-75-2000
- SS lever and nut
- Available with SS latch lock lever (-27)
- Fire safe to API 607
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 607
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M
- CSA Certified:
- CSA 3.16-M88
- Collection:
- 76F-100-A Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 1-91/100
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000, 150
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750114397
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.44
- Width:
- 1-3/50