This product requires certification to purchase.

1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

77-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714701
  • Item #136281
  • Manufacturer Part #7714701
4 out of 5 Customer Rating
Brand image
Apollo Valves

77-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714701
  • Item #136281
  • Manufacturer Part #7714701
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 316 SS ball and stem
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-3/4 in
Pressure Class
600#
Valve Size
1-1/2 in
Characteristics & Features
Collection
77-100 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM B-16
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
670750706332