This product requires certification to purchase.

1-1/2 in. Bronze Full Port FNPT Ball Valve

Apollo Valves

77-100 Series 1-1/2 in. Bronze Full Port FNPT Ball Valve

  • Fast #
  • Part #A7710710
  • Item #4459870
  • Manufacturer Part #7710710
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

77-100 Series 1-1/2 in. Bronze Full Port FNPT Ball Valve

  • Fast #
  • Part #A7710710
  • Item #4459870
  • Manufacturer Part #7710710
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
Clean Bagged:
No
Collection:
77-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4 in
MSS:
MSS SP-110
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
600, 150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750704185
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve