1-1/4 in. Bronze Full Port FNPT Ball Valve with Steam Trim
77-100 Series 1-1/4 in. Bronze Full Port FNPT Ball Valve with Steam Trim
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 15 Pallet: 405-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Designed for easy actuator mounting or panel mounting where highest CV valves are required
- Chromium-plated ball and RPTFE seats and stuffing box ring
- Also available with solder connections and 250 lb. steam trim option
- Full flow and minimum pressure drop
- Extended stems optional
- Chain lever kits available 3<SLASH/>4" to 2 1<SLASH/>2"
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 77-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/4
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 600, 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 670750706257
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve