This product requires certification to purchase.

1 in. Bronze Full Port Threaded Ball Valve

Apollo Valves

77-100 Series 1 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7710510
  • Item #4459896
  • Manufacturer Part #7710510
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

77-100 Series 1 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7710510
  • Item #4459896
  • Manufacturer Part #7710510
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-31/50 in
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
77-100 Series
Handle Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Steam
UL Listed
No
UPC
670750703751