2-1/2 in. Bronze FNPT 600# Ball Valve
77-100 Series 2-1/2 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable packing gland
- RPTFE seats and stuffing box ring
- Hardened ball for water resistance
- 100% factory tested
- Mounting pad for easy actuator mounting
- Full port for full flow & minimum pressure drop
- Application commercial, industrial
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 77-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/2
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 670750704581
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve