This product requires certification to purchase.

2 in. Bronze FNPT 600# Ball Valve

Apollo Valves

77-100 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7714864
  • Item #380351
  • Manufacturer Part #7714864
5 out of 5 Customer Rating
Brand image
Apollo Valves

77-100 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7714864
  • Item #380351
  • Manufacturer Part #7714864
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 316 SS Ball & Stem
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Full port for full flow & min. pressure drop
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure Class
600#
Valve Size
2 in
Characteristics & Features
Collection
77-100 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
670750706769