This product requires certification to purchase.

2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

77-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7710801
  • Item #86114
  • Manufacturer Part #7710801
5 out of 5 Customer Rating
Brand image
Apollo Valves

77-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7710801
  • Item #86114
  • Manufacturer Part #7710801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • RPTFE seats and stuffing box ring
  • Hardened ball for wear resistance
  • 100% factory tested
  • Mounting pad for easy actuator mounting
  • Full port for full flow & minimum pressure drop
  • Application commercial, industrial
  • Made in USA
  • Blow-out proof stem design
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
5-10/27 in
Pressure Class
150#, 600#
Valve Size
2 in
Weight
11.75 lb
Characteristics & Features
Collection
77-100 Series
Handle Material
Steel
Material
Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
670750704345