3/4 in. Bronze FNPT 600# Ball Valve
77-100 Series 3/4 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 316 SS Ball & Stem
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Full port for full flow & min. pressure drop
- Pre-focused high-intensity spot beam.
- Polarized battery contacts, hydrogen scrubber, and 0-psi vent minimize explosive risk from leaking batteries.
- Waterproof to 10 feet.Attach the high-intensity UK4AA light to any hardhat or fire helmet for hands-free illumination.
- Locks in any position for perfect alignment.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Collection:
- 77-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750705823
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in