3/4 in. Bronze Full Port FNPT 600# Ball Valve
77-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable Packing
- Blowout-Proof Stem Design
- RPTFE Seats and Stuffing Box Ring
- Hardened Ball for Wear Resistance
- 100% Factory Tested
- Made in USA, ARRA Compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-16
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 77-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-3/25
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-6/5
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Temperature Range:
- -20 to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750705663
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.176
- cUPC Certified:
- No