This product requires certification to purchase.

1/4 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

77-140 Series 1/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714101
  • Item #136275
  • Manufacturer Part #7714101
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

77-140 Series 1/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714101
  • Item #136275
  • Manufacturer Part #7714101
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1998
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 316 SS ball and stem
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400
Clean Bagged:
No
Collection:
77-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/50 in
MSS:
MSS SP-110
Material:
Bronze, Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
UPC:
670750704901
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.79 lb