This product requires certification to purchase.

3/4 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

77-140 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714401
  • Item #136278
  • Manufacturer Part #7714401
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

77-140 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7714401
  • Item #136278
  • Manufacturer Part #7714401
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 316 SS ball and stem
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • RPTFE seats and stuffing box ring
  • Hardened ball for wear resistance
  • 100% factory tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
Collection:
77-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/25
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
316, RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
UPC:
670750705632
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.83