2 in. Bronze Full Port Solder 600# Ball Valve
77-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable packing
- Blow out proof stem
- Chromium plated ball
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 77-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-6/25
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Steam
- Temperature Range:
- Up to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750707384
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.58