This product requires certification to purchase.

2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77-240 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A7724804
  • Item #3385529
  • Manufacturer Part #7724804
5 out of 5 Customer Rating
Brand image
Apollo Valves

77-240 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A7724804
  • Item #3385529
  • Manufacturer Part #7724804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty cast bronze body
  • Chromium plated ball
  • Full flow, minimum pressure drop
  • Adjustable packing gland
  • Blowout-proof stem design
  • RPTFE seats and stuffing box ring
  • Two-piece body
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Clean Bagged:
No
Collection:
77-240 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-6/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
UPC:
670750707841
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10.58 lb
cUPC Certified:
No