This product requires certification to purchase.

1-1/2 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10701A
  • Item #7099941
  • Manufacturer Part #77C10701A
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10701A
  • Item #7099941
  • Manufacturer Part #77C10701A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Apollo 77C-A contractor series ball valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a solid ball design that delivers true full-port flow performance
  • Adjustable stem packing
  • 100% factory tested
  • Saturated steam 150 psi
  • Application commercial
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-1/9 in
Pressure Class
150#, 600#
Valve Size
1-1/2 in
Weight
4.6 lb
Characteristics & Features
Clean Bagged
No
Collection
77C-A Series
Handle Material
Steel
Material
Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
cUPC Certified
Yes
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Steam
UL Listed
UL 258
UPC
670750350955