This product requires certification to purchase.

1-1/2 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C14727A
  • Item #7205983
  • Manufacturer Part #77C14727A
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C14727A
  • Item #7205983
  • Manufacturer Part #77C14727A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port “Solid Ball” Design
  • 100% Factory Tested
  • MADE IN THE USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-9/10 in
Length
4-11/100 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1-1/2 in
Weight
4.6 lb
Characteristics & Features
Clean Bagged
No
Collection
77C-A Series
Handle Material
Zinc Plated Steel
Material
Bronze
Material Type
B584, C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Disc Material
316 Stainless Steel
Valve Material
Cast Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-20
Temperature Range
-20 to 450 Deg F
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM B-16, ASTM B-283, ASTM C-37700, ASTM B-584
cUPC Certified
Yes
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water, Steam
UL Listed
No
UPC
670750613517