This product requires certification to purchase.

1-1/2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24704A
  • Item #7099957
  • Manufacturer Part #77C24704A
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24704A
  • Item #7099957
  • Manufacturer Part #77C24704A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Apollo 77C-A “Contractor Series” Ball Valve features a dezincification resistant bronze body, premium RPTFE seats and stem packing and a “Solid Ball” design that delivers true full-port flow performance.
  • Cast and machined in Apollo’s South Carolina manufacturing plants using proven ASTM materials.
  • Not for use with potable water systems in USA.
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port "Solid Ball" Design
  • Made in the USA
  • 100% Factory Tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
No
Collection:
77C-A Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-89/100 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
B584-C84400
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
UL Listed:
No
UPC:
670750619472
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve