This product requires certification to purchase.

1-1/4 in. Bronze Full Port NPT Ball Valve

Apollo Valves

77C-A Series 1-1/4 in. Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #A77C14604A
  • Item #7099924
  • Manufacturer Part #77C14604A
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1-1/4 in. Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #A77C14604A
  • Item #7099924
  • Manufacturer Part #77C14604A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TheApollo77C-A“ContractorSeries”BallValvefeaturesadezincificationresistantbronzebody,premiumRPTFEseatsandstempackinganda“SolidBall”designthatdeliverstruefull-portflowperformance.
  • CastandmachinedinApollo’sSouthCarolinamanufacturingplantsusingprovenASTMmaterials.
  • NotforusewithpotablewatersystemsinUSA.
  • RPTFESeats&Seals
  • Blowout-ProofStemDesign
  • AdjustableStemPacking
  • Full-Port"SolidBall"Design
  • MadeintheUSA
  • 100%FactoryTested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16
Clean Bagged:
No
Collection:
77C-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-2/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
C84400
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam
UL Listed:
No
UPC:
670750613616
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve