This product requires certification to purchase.

1 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77C-A Series 1 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24501A
  • Item #7099965
  • Manufacturer Part #77C24501A
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 1 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24501A
  • Item #7099965
  • Manufacturer Part #77C24501A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port “Solid Ball” Design
  • 100% Factory Tested
  • MADE IN THE USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16
Clean Bagged:
No
Collection:
77C-A Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
2-6/25
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-61/100
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
Temperature Range:
-20 to 450 Deg F
UL Listed:
No
UPC:
670750611889
Valve Body Material:
Bronze
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.8
cUPC Certified:
Yes