1 in. Bronze Full Port NPT 600# Ball Valve
This product has been replaced by
Manufacturer Part #77C10501A
77C-A Series 1 in. Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machined solid chrome-plated ball
- Blowoutproof stem design
- Adjustable packing gland
- Standard
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16
- Collection:
- 77C-A Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/43 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- Yes
- UPC:
- 670750583728
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve