1 in. Bronze Full Port NPT 600# Ball Valve
77C-A Series 1 in. Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RPTFE Seats & Seals
- Blowout-Proof Stem Design
- Adjustable Stem Packing
- Full-Port “Solid Ball” Design
- 100% Factory Tested
- MADE IN THE USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584, ASTM C-37700
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77C-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-6/25
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-6/25
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- B584, C84400
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- Temperature Range:
- -20 to 450 Deg F
- UL Listed:
- UL 258
- UPC:
- 670750359224
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.8
- cUPC Certified:
- Yes