2-1/2 in. Bronze Full Port NPT 600# Ball Valve
77C-A Series 2-1/2 in. Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RPTFE seats & seals
- Blowout-proof stem design
- Adjustable stem packing
- Full-port “solid ball” design
- 100% factory tested
- Made in the USA
- Max pressure: 600 psi CWP | 150 psi SWP
- Max temperature: 450° F
- Vacuum service to 29 inches Hg
- 316 SS vented ball and stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16
- Clean Bagged:
- No
- Collection:
- 77C-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/50
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 670750613647
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 16.4
- cUPC Certified:
- No