This product requires certification to purchase.

3/8 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77C-A Series 3/8 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10227A
  • Item #7099917
  • Manufacturer Part #77C10227A
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 3/8 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10227A
  • Item #7099917
  • Manufacturer Part #77C10227A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
  • Full-Port “Solid Ball” Design
  • 100% Factory Tested
  • MADE IN THE USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
1-13/20 in
Length
1-43/50 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/8 in
Weight
0.6 lb
Characteristics & Features
Clean Bagged
No
Collection
77C-A Series
Handle Material
Zinc Plated Steel
Material
Bronze
Material Type
B584, C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
6 piece
Valve Disc Material
Brass
Valve Material
Cast Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-20
Pressure - High
150
Temperature Range
-20 to 450 Deg F
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM B-16, ASTM B-283, ASTM B-584, ASTM C-37700
cUPC Certified
Yes
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water, Steam
UL Listed
UL 258
UPC
670750612046