This product requires certification to purchase.

3/4 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77C-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24404A
  • Item #7099985
  • Manufacturer Part #77C24404A
5 out of 5 Customer Rating
Brand image
Apollo Valves

77C-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77C24404A
  • Item #7099985
  • Manufacturer Part #77C24404A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • RPTFE seats & seals
  • Blow-out proof stem design
  • Adjustable stem packing
  • Full-port, solid ball design
  • Made in the USA
  • 100% factory tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Collection:
77C-A Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
450
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Water
UL Listed:
UL 258
UPC:
670750619380
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.24 lb
cUPC Certified:
Yes