This product requires certification to purchase.

1/4 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77CLF-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF10111A
  • Item #7206047
  • Manufacturer Part #77CLF10111A
5 out of 5 Customer Rating
Brand image
Apollo Valves

77CLF-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF10111A
  • Item #7206047
  • Manufacturer Part #77CLF10111A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily identifiable White handle and Blue “lead free” hang tag
  • EZ-Solder™ lead free Bronze
  • Lead free brass & bronze materials
  • Blow-out proof stem design
  • RPTFE seats & seals
  • Manufactured and 100% factory tested in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
BAA Compliant:
No
Clean Bagged:
No
Collection:
77CLF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-4/5
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass, Bronze
Material Type:
DZR
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750612534
Valve Body Style:
2 piece
Valve Operator:
Therma-Seal™ Insulating Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.6
cUPC Certified:
No