This product requires certification to purchase.

1-1/2 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77CLF-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF10701A
  • Item #7099851
  • Manufacturer Part #77CLF10701A
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

77CLF-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF10701A
  • Item #7099851
  • Manufacturer Part #77CLF10701A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Albuquerque, NM
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-free DZR bronze casting
  • Easily identifiable white handle and blue lead-free hang tag
  • Saturated steam 150 psi
  • Application commercial
  • Lead-free
  • Made in USA
  • RPTFE seats & seals
  • Blow-out proof stem design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
Clean Bagged:
No
Collection:
77CLF-A Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/9 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750351495
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.6 lb
cUPC Certified:
Yes