1 in. Bronze Full Port Solder 600# Ball Valve
This product has been replaced by
Manufacturer Part #77CLF20507A
77CLF-A Series 1 in. Bronze Full Port Solder 600# Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-16
- CSA Certified:
- CSA 9.1
- Collection:
- 77CLF-A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Type:
- ACX04308
- UL Listed:
- No
- UPC:
- 670750615368
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve