2 in. Bronze Full Port NPT 600# Ball Valve
77CLF-A Series 2 in. Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily identifiable White handle and Blue “lead free” hang tag
- EZ-Solder™ lead free Bronze
- Lead free brass & bronze materials
- Blow-out proof stem design
- RPTFE seats & seals
- Manufactured and 100% factory tested in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584 C89836
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77CLF-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-17/20
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass, Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 450
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750612374
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.9
- cUPC Certified:
- No