This product requires certification to purchase.

3/8 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

77CLF-A Series 3/8 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77CLF20201A
  • Item #7297881
  • Manufacturer Part #77CLF20201A
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

77CLF-A Series 3/8 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77CLF20201A
  • Item #7297881
  • Manufacturer Part #77CLF20201A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Easily Identifiable White Handle and Blue “Lead Free” Hang Tag
  • EZ-Solder™ Lead Free Bronze**
  • Lead Free Brass & Bronze Materials
  • Blowout-Proof Stem Design
  • RPTFE Seats & Seals
  • Manufactured and 100% Factory Tested in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157 2014
ASTM:
ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
77CLF-A Series
End Connection 1:
Sweat
End Connection 2:
NPT
End Connections:
Sweat x NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
1-13/20
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/100
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C89836
Maximum Temperature:
450
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 450 Deg F
UL Listed:
No
UPC:
670750697197
Valve Body Material:
Bronze
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.6
cUPC Certified:
Yes